DESCRIPTION

  • 2 100W M Bulbs Required
  • 6 sides
  • Die-Cast/sand-cast aluminum components
  • Extension 10.5 in
  • Finish is treated with UV guard

Craftmade International Britannia 60 W 2-Light Candelabra Bracket

CZ300492

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Britannia
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Depth
10-1/2 in
Glass Type
Clear Beveled
Height
17-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
2
Watts
60
Width
8 in

Starting at
Call for Pricing
  • QUANTITY