DESCRIPTION

  • 2 60W A Bulbs Required
  • Britannia Series Flushmount Light
  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Oiled Bronze; W: 15" H: 8"

Craftmade International 60 W 2-Light Outdoor Semi-Flush Mount Ceiling Fixture with Clear Beveled Glass

CZ301792

Color Finish

 

SPECIFICATIONS

Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Beveled
Height
8 in
Number Of Lights
2
Watts
60
Width
15 in

Starting at
Call for Pricing
  • QUANTITY