DESCRIPTION

  • Requires 3 Medium 60-watt bulbs (not included)

Craftmade International Denton 60 W 3-Light Medium Bracket

C14125PLN3

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Denton
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Energy Star Compliant
No
Glass Type
White Linen/Champagne
Height
10 in
Lighting Direction
Down Lighting
Number Of Lights
3
Watts
60
Width
25 in

Starting at
Call for Pricing
  • QUANTITY