DESCRIPTION

  • Requires 3 Medium 60-watt bulbs (not included)

Craftmade International Bridwell 60 W 3-Light Medium Large Bracket

C147213

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bridwell
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Depth
7 in
Glass Type
Frosted White
Height
9 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Watts
60
Width
23-3/5 in

Starting at
Call for Pricing
  • QUANTITY