DESCRIPTION

Craftmade International Edgefield 60 W 3-Light Medium Mini Pendant

C28723

Color Finish

 

SPECIFICATIONS

Collection
Edgefield
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
21-3/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
180
Width
19-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY