DESCRIPTION

Craftmade International Summit 60 W -3Light Candelabra Lantern

CZ411492

Color Finish

 

SPECIFICATIONS

Collection
Summit
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Depth
11-1/10 in
Glass Type
Halophane
Height
16 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Cast Aluminum
Number Of Lights
3
Watts
180
Width
8-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY