DESCRIPTION

  • Crystal ball accents
  • Requires 4 Candelabra 60-watt bulbs (not included)

Craftmade International Windsor 60 W 4-Light Candelabra Chandelier

C35534AO

Color Finish

 

SPECIFICATIONS

Collection
Windsor
Color Finish
Athenian Obol
Height
24 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
8
Watts
480
Width
26 in

Starting at
Call for Pricing
  • QUANTITY