DESCRIPTION

  • Requires 3 Candelabra 60-watt bulbs (not included)

Craftmade International Carlton 60W 3-Light Flushmount Ceiling Light

CZ2837

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Carlton
Color Finish
Aged Bronze Brushed
Color Finish Category
Bronze Tones
Depth
5-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
9-1/2 in
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Material
Glass
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
13 in

Starting at
Call for Pricing
  • QUANTITY