DESCRIPTION

  • Finish is chrome
  • Requires 3 Medium 60-watt bulbs (not included)
  • Shades are white frosted glass

Craftmade International Albany 60W 3-Light Medium E-26 Base Incandescent Semi-Flush Mount Ceiling Fixture

C39753

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Albany
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Frosted
Height
12 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Number Of Lights
3
UL Listed
No
Watts
60
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY