DESCRIPTION

  • 3-Speed Reversible Motor
  • 4" Downrod (Included)
  • 52" Contractor's Plus Blades in Oiled Bronze (Included)
  • Amber Frost Bowl Light Kit included (2-13W CFL Bulbs Included)
  • Dual Mount (Flat or Angled Ceiling)

Craftmade International Pro Builder 202 63W 5-Blade Ceiling Fan with 52 in. Blade Span and 2-Light

CK1110

Color Finish

 

SPECIFICATIONS

AMP
0.52
Blade Finish
Oiled Bronze
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Compact Fluorescent
CEC Compliant
Not for Sale in CA
CFM
4643
Collection
Pro Builder 202
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Amber Frost
Height
18-61/100 in
Indoor Outdoor
Indoor
Lighting Style
Industrial
Material
Glass
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
63

Starting at
Call for Pricing
  • QUANTITY