DESCRIPTION

  • 52" Reversible Blades in Espresso/Dark Walnut (Included)
  • 6" Downrod (Included)
  • Dual Mount (Flat or Angled Ceiling)
  • Integrated Light Kit (Included)
  • Remote & Wall Control Adaptable (Sold Separately)
  • Standard, 3-Speed Reversible Motor

Craftmade International Laval 69.50W 4-Blade Ceiling Fan with 52 in. Blade Span

CLAV524NRG

Color Finish

 

SPECIFICATIONS

AMP
0.57
Blade Finish
Espresso/Dark Walnut
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
5707
Collection
Laval
Color Finish
Espresso
Color Finish Category
Browns
Energy Star Compliant
No
Fan Speeds
3
Height
15-1/2 in
Indoor Outdoor
Indoor
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Number Of Blades
4
Number Of Lights
2
UL Listed
No
Watts
69.50

Starting at
Call for Pricing
  • QUANTITY