DESCRIPTION
- 3 100W M Bulbs Required
- 6 sides
- Die-Cast/sand-cast aluminum components
- Extension 10.75 in
- Finish is treated with UV guard
Craftmade International Straight Glass 7-3/4 in. 60 W 1-Light Medium Lantern
CZ31705
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- Collection
- Straight Glass
- Color Finish
- Matte Black
- Color Finish Category
- Blacks
- Depth
- 10-3/4 in
- Glass Type
- Clear Beveled
- Height
- 17-3/4 in
- Light Bulb Base Type
- Medium E-26
- Lighting Style
- Traditional
- Material
- Cast Aluminum
- Number Of Lights
- 1
- Power Source
- Hardwired
- Watts
- 60
- Width
- 7-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday