DESCRIPTION

Cordova 100W 3-Light Medium E-26 Base Incandescent Bath Light

C25003

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cordova
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Glass Type
Faux Alabaster
Height
11 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Watts
300
Width
21 in

Starting at
Call for Pricing
  • QUANTITY