DESCRIPTION

  • 1 100W E Bulb Required
  • Black; W: 7 1/2" H: 16 1/2" Ext: 7"
  • Cast Aluminum exterior lantern

Craftmade International Straight Glass 7 in. Depth 100 W 1-Light Medium Lantern

CZ31605

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Straight Glass
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
7 in
Glass Type
Clear Beveled
Height
16-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
1
Watts
100
Width
7-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY