DESCRIPTION

  • Custom carved scalloped
  • For use with hard woods such as oak and pine or building boards like plywood
  • Highest quality aluminum oxide grit and resin bonding agent
  • Perfect for multi-purpose sanding projects
  • Type 4 blade

Craftmade International 70 in. Blades

CB570C1

Blade Finish:

SPECIFICATIONS

Blade Finish
Walnut
Blade Span
70 in
Color Finish
Walnut
Length
70 in
Number Of Blades
5.0

Starting at
Call for Pricing
  • QUANTITY