DESCRIPTION

  • 3-Speed Reversible Motor
  • 56" Reversible Blades in Dark Walnut/Cherry (Included)
  • 6" Downrod (Included)
  • Dual Mount (Flat or angled ceiling)
  • Light Kit Adaptable (Optional)

Craftmade International Supreme Air 79.5W 5-Blade Ceiling Fan with 56 in. Blade Span and Light Kit

CSUA565

Color Finish

 

SPECIFICATIONS

AMP
0.67
Blade Finish
Dark Walnut/Cherry
Blade Pitch
13°
Blade Span
56 in
CEC Compliant
For Sale in CA
CFM
5812
Collection
Supreme Air
Color Finish
Brushed Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Fan Speeds
3
Height
15-1/2 in
Indoor Outdoor
Indoor/Outdoor
Lighting Style
Traditional
Material
Silicon Steel
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
79.5

Starting at
Call for Pricing
  • QUANTITY