DESCRIPTION

Craftmade International Coach Lights 8-33/50 in. 100W Medium Lantern

CZ192

Color Finish

 

SPECIFICATIONS

Collection
Coach Lights
Depth
4-3/4 in
Glass Type
Clear Beveled
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
100
Width
4-1/4 in

Starting at
Call for Pricing
  • QUANTITY