DESCRIPTION

  • 12" Downrod (Included)
  • 4-Speed Wall Control (Included)
  • 58" Blades in Brushed Nickel (Included)
  • Dual Mount (Flat or angled ceiling)
  • Heavy-Duty, 4-Speed Non-Reversible Motor

Craftmade International Velocity™ 83W 3-Blade Ceiling Fan with 58 in. Blade Span

CVE583

Color Finish

 

SPECIFICATIONS

AMP
0.85
Blade Finish
Brushed Nickel
Blade Pitch
19.5°
Blade Span
58 in
CEC Compliant
For Sale in CA
CFM
7731
Collection
Velocity™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Fan Speeds
4
Height
21-1/4 in
Indoor Outdoor
Indoor
Number Of Blades
3
UL Listed
Yes
Volts
120V
Watts
83.2

Starting at
Call for Pricing
  • QUANTITY