DESCRIPTION

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Craftmade International Summit 9-1/10 in. 100 W 1-Light Medium Lantern

CZ410492

Color Finish

 

SPECIFICATIONS

Collection
Summit
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Depth
9-1/10 in
Glass Type
Halophane
Height
13 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Cast Aluminum
Number Of Lights
1
Watts
100
Width
7-1/8 in

Starting at
Call for Pricing
  • QUANTITY