60W 1-Light Wall Sconce in Polished Chrome
Albany 60W 1-Light Wall Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shade is white frosted glass
- Finish is chrome
- Requires 1 Medium 60-watt bulb (not included)
- 1 Year Warranty
- Suitable for Dry Locations
- Sturdy Steel construction
Specifications
- ADA Compliant:
- No
- Collection:
- Albany
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-1/2 in
- Diameter:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 9-37/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-1/2 in