1-Light Small Wall Mount Sconce in Aged Bronze
Argent II 1-Light Small Wall Mount Sconce in Aged Bronze
Frequently Purchased Together
Product Details
- Finish is treated with UV guard
- Clear seeded glass
- Die-Cast/sand-cast aluminum components
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Argent II
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Textured
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 15-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in