Barcelona 60W 3-Light Incandescent Medium E-26 Semi-Flush Mount Ceiling Fixture in Aged Bronze

Part #CX5816AG  |  Item #3418422  |  Manufacturer Part #X5816-AG

$248.00 EACH

Color/Finish: Aged Bronze Textured

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Medium 60-watt bulbs (not included)
  • Sturdy Metal construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Barcelona

Color Finish: Aged Bronze Textured

Color Finish Category: Bronze Tones

Depth: 17-1/2 in

Diameter: 17-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Tea Stained

Height: 17 in

Indoor Outdoor: Indoor

Installation Type: Semi-flush Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Material: Metal

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 17-1/2 in