17-2/5 in. 60W 1-Light Wall Mount Lantern in Oiled Bronze
Branbury 17-2/5 in. 60W 1-Light Wall Mount Lantern in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finish is treated with UV guard
- Die-Cast/sand-cast aluminum components
Specifications
- ADA Compliant:
- No
- Collection:
- Branbury
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 17-2/5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Lumens:
- 450
- Lumens per Watt:
- 30
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7 in