Branbury 60W 3-Light Candelabra E-12 Incandescent Extra Large Outdoor Wall Sconce in Oiled Bronze

Part #CZ5734OBO  |  Item #4592829  |  Manufacturer Part #Z5734-OBO

$448.01 EACH

Color/Finish: Oiled Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Branbury

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Diameter: 13 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Water

Height: 29-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Lumens: 450

Lumens per Watt LPW : 30

Material: Die Cast Aluminum

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Weight: 23.15

Width: 13 in