30W LED Vanity with White Frost Glass in Polished Nickel
Bryant 30W LED Vanity with White Frost Glass in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sturdy Steel construction
- Suitable for Dry Locations
- Includes 30-watt LED light source
- 1 Year Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bryant
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 2700
- Diameter:
- 36 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 4-63/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2100
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 36 in