California Energy Commission Registered Builder Deluxe 42 CEIL Fan BPNI W/ BLD and Alabaster Bowl Light Kit
Builder Deluxe California Energy Commission Registered Builder Deluxe 42 CEIL Fan BPNI W/ BLD and Alabaster Bowl Light Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Semi assembled, quick connect
- Tri-mount: close mount, vaulted, and normal
- Three speed reversible motor
- Heavy duty motor
- Remote control adaptable
- Reversible blade finish
- Includes light kit
- Includes 4" downrod
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 0.53
- Blade Pitch:
- 14°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5436 ft3/min
- Ceiling Fan Blade Finish:
- Ash/Mahogany
- Collection:
- Builder Deluxe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Alabaster
- Height:
- 19-1/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Silicon Steel
- NEMA:
- Yes
- Number of Blades:
- 5
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-13/100 in