42 in. 5-Blade Ceiling Fan with Light Kit in Brushed Polished Nickel

You last purchased this on
 
Craftmade

Builder Deluxe 42 in. 5-Blade Ceiling Fan with Light Kit in Brushed Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Builder Deluxe 42 in. 5-Blade Ceiling Fan with Light Kit in Brushed Polished Nickel

  • Fast #
  • Part #CBLD42BNK5C3
  • Item #7264948
  • Manufacturer Part #BLD42BNK5C3
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Semi assembled, quick connect
  • Tri-mount: close mount, vaulted, and normal
  • Three speed reversible motor
  • Heavy duty motor
  • Remote control adaptable
  • Reversible blade finish
  • Includes light kit
  • Includes 4" downrod
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.54
Blade Pitch:
14°
Blade Span:
42 in
CEC Compliant:
For Sale in CA
CFM:
5414 ft3/min
Ceiling Fan Blade Finish:
Ash/Mahogany
Collection:
Builder Deluxe
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Alabaster
Height:
18 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Silicon Steel
NEMA:
Yes
Number of Blades:
5
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
60 W