60W 3-Light Flushmount Ceiling Light in Aged Bronze Brushed
Carlton 60W 3-Light Flushmount Ceiling Light in Aged Bronze Brushed
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires 3 Candelabra 60-watt bulbs (not included)
Specifications
- Collection:
- Carlton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 9-1/2 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in