60W 9-Light Medium E-26 Incandescent Chandelier in Brushed Polished Nickel
Cecilia 60W 9-Light Medium E-26 Incandescent Chandelier in Brushed Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes with 6' of Chain
- 2 Tier Chandelier
- Requires 9 Medium 60-watt bulbs (not included)
- 1 Year Warranty
- Suitable for Dry Locations
- Sturdy Steel construction
Specifications
- Collection:
- Cecilia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 29 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 22.71 lb
- Width:
- 32 in