DESCRIPTION

  • Includes spot light kit
  • Installation type: flush mount
  • Limited warranty
  • Remote control adaptable
  • Reversible blade finish
  • Three speed reversible motor

Craftmade International Close Up Ceiling Fan with 52 in. Blade Span and 4-Light

CCU525C4SP

Color Finish

 

SPECIFICATIONS

AMP
0.6
Blade Finish
White/Washed Oak
Blade Pitch
11°
Blade Span
52 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
Close Up
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
White
Height
14-1/4 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Cold Rolled Steel
NEMA Specifications
Yes
Number Of Blades
5
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$63.0
EACH
  • QUANTITY