Ceiling Fan with 42 in. Blade Span in Polished Brass
Close Up Ceiling Fan with 42 in. Blade Span in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation type: flush mount
- Includes light kit
- Three speed reversible motor
- Limited warranty
- Reversible blade finish
- Remote control adaptable
Specifications
- ADA Compliant:
- No
- AMP:
- 0.55
- Blade Pitch:
- 11°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Oak/Mahogany
- Collection:
- Close Up
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frost White
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Cold Rolled Steel
- NEMA:
- Yes
- Number of Blades:
- 4
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 1/2 in