DESCRIPTION

  • Standard, 3 speed reversible fan motor

Craftmade International Contractor's Design Contra Fan Light Kit

CCDU204AGCFL

Color Finish

 

SPECIFICATIONS

Blade Pitch
12°
Blade Span
42 in - 52 in
Collection
Contractor's Design
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Glass Type
Alabaster
Number Of Blades
5
Number Of Lights
4
Watts
240

Starting at
Call for Pricing
  • QUANTITY