Craftmade International

Contractor's Design 52 in. 5-Blade Ceiling Fan in White

Part #CCDU201WCFL  |  Manufacturer Part #CDU201W-CFL

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Span: 52 in

Collection: Contractor's Design

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Glass Type: Alabaster

Height: 17-1/2 in

Number Of Blades: 5

Number Of Lights: 2

Watts: 67