100W 2-Light Medium E-26 Base Incandescent Bath Light in Satin Nickel
Cordova 100W 2-Light Medium E-26 Base Incandescent Bath Light in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sturdy Steel construction
- Suitable for Damp Locations
- Requires 2 Medium 100-watt bulbs (not included)
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cordova
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 13-63/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Faux Alabaster
- Height:
- 10-87/100 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-63/100 in