60W 9-Light Medium E-26 Base Incandescent Chandelier with White Frosted Glass in Old Bronze

You last purchased this on
 
Craftmade

Cordova 60W 9-Light Medium E-26 Base Incandescent Chandelier with White Frosted Glass in Old Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Cordova 60W 9-Light Medium E-26 Base Incandescent Chandelier with White Frosted Glass in Old Bronze

  • Fast #
  • Part #C25029OLBWG
  • Item #7199906
  • Manufacturer Part #25029-OLB-WG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Comes with 6' of Chain
  • 2 Tier Chandelier
  • Requires 9 Medium 60-watt bulbs (not included)
  • 1 Year Warranty
  • Suitable for Dry Locations
  • Sturdy steel construction
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cordova
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Frosted
Height:
30-3/25 in
Indoor Outdoor:
Indoor
Installation Type:
Chain Hung
Length:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
9
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
29 in