Craftmade International

Crescent 60W 10-Light Foyer Pendant in Polished Nickel

Part #C40430PLN  |  Manufacturer Part #40430-PLN

Color/Finish: Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 10 Candelabra 60-watt bulbs (not included)
  • Comes with 10' of Chain
  • 1 Tier Foyer Light
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

Bulb Type: Incandescent

Collection: Crescent

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 24-1/50 in

Diameter: 24-1/50 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 35-1/25 in

Indoor Outdoor: Indoor

Installation Type: Chain Hung

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 10

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 24-1/50 in