60W 1-Light Medium E-26 Base Incandescent Pendant in Aged Bronze Brushed
Cubic 60W 1-Light Medium E-26 Base Incandescent Pendant in Aged Bronze Brushed
Frequently Purchased Together
Product Details
- (2) 12" and (2) 6" downrods included
- Open geometric frames
- Includes 1 E26/Medium 60-watt tubular bulbs
- 1 Year Warranty
- Suitable for Dry Locations
- Sturdy Steel Construction
Specifications
- Collection:
- Cubic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 16-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod Only
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in