Curved Glass 60W 3-Light Candelabra E-12 Incandescent Large Wall Lantern in Textured Matte Black

Part #CZ340TB  |  Item #1202096  |  Manufacturer Part #Z340-TB

$93.80 EACH

Color/Finish: Textured Matte Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Curved Glass

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Depth: 9-3/5 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Curved

Height: 23-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 3

Sconce Type: Outdoor

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Weight: 4.58

Width: 9-1/2 in