Curved Glass Aluminum Medium Wall Lantern in Matte Black

Part #CZ380TB  |  Item #1201896  |  Manufacturer Part #Z380-TB

$51.41 EACH

Color/Finish: Textured Matte Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Extension 9.75 in
  • 6 sides
  • 4 60W C Bulbs Required

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Curved Glass

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Diameter: 8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 17 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Lumens: 450

Lumens per Watt LPW : 30

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 8 in