56.6W Ceiling Fan in French Bronze
Decorator's Choice 56.6W Ceiling Fan in French Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tri-Mount (Flat, Angled or Semi-flush)
- 4" Downrod (Included)
- Standard, 3-Speed Reversible Motor
- Light Kit (3-40W Candelabra Bulbs Included)
- Remote & Wall Control Adaptable (Sold Separately)
- 52" Reversible Blades in Dark Oak/Mahogany (Included)
- Limited Lifetime Warranty
Specifications
- AMP:
- 0.47
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4828 ft3/min
- Ceiling Fan Blade Finish:
- Dark Oak/Mahogany
- Collection:
- Decorator's Choice
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- French Bronze
- Diameter:
- 11-13/20 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Matte White
- Height:
- 18-3/20 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Silicon Steel
- Number of Blades:
- 5
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W