84 in. Outdoor Post in Matte Black

You last purchased this on
 
Craftmade

Direct Burial 84 in. Outdoor Post in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Direct Burial 84 in. Outdoor Post in Matte Black

  • Fast #
  • Part #CZ8794TB
  • Item #3882891
  • Manufacturer Part #Z8794-TB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Finish is treated with UV guard
  • Includes photocell and convenience outlet
  • Die-Cast/sand-cast aluminum components
  • Requires Certification

Specifications

Collection:
Direct Burial
Color Finish Category:
Blacks
Color Finish Name:
Textured Matte Black
Diameter:
15-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
84 in
Length:
3-19/100 in
Lighting Style:
Traditional
Lumens:
450
Lumens per Watt:
30
Material:
Extruded Aluminum
UL Listed:
Yes
Width:
15-3/4 in