DESCRIPTION

  • For use with door chimes with multiple chime applications

Craftmade International Door Chimes Transformer

CT1630

Volts:

SPECIFICATIONS

AMP
30
Height
12 in
Length
12 in
Volts
16V
Watts
30
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY