Craftmade International

Edgefield 60 W 3-Light Medium Mini Pendant in Oil Rubbed Bronze

Part #C28723ORB  |  Manufacturer Part #28723-ORB

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Edgefield

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Height: 21-3/4 in

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Number Of Lights: 3

Watts: 180

Width: 19-1/2 in