8-3/4 in. 100 W 4-Light Medium Bracket in Oil Rubbed Bronze

You last purchased this on
 
Craftmade

Edgefield 8-3/4 in. 100 W 4-Light Medium Bracket in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Edgefield 8-3/4 in. 100 W 4-Light Medium Bracket in Oil Rubbed Bronze

  • Fast #
  • Part #C28704ORB
  • Item #4420301
  • Manufacturer Part #28704-ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Edgefield
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
8-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Number of Lights:
4
Watts:
400 W
Width:
30 in