Elegance 13W Bowl Light Kit in Brushed Satin Nickel with Frosted Cased White Glass

Part #CLKH2020BNLED  |  Item #3788843  |  Manufacturer Part #LKH2020-BN-LED

$81.60 EACH

Color/Finish: Brushed Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 2 LED Base 9-watt bulbs (included)
  • 1 Year Warranty

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Elegance

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 12-1/2 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Frosted Cased White

Height: 5 in

Indoor Outdoor: Indoor

Installation Type: Universal Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Glass

Number Of Lights: 2

Origin: Global

Watts: 9

Width: 12-1/2 in