Elegance 6 in. 2-Light Bowl Fan Light Kit in Oiled Bronze

Part #CLK24OBLED  |  Item #3788899  |  Manufacturer Part #LK24-OB-LED

$109.20 EACH
(Pricing is for Oiled Bronze)

Color/Finish: Oiled Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal Trim
  • 2 LED Base 9-watt bulbs, Non-Dimmable (included)
  • 1 Year Warranty

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Elegance

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Diameter: 13 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Antique Scavo

Height: 6 in

Indoor Outdoor: Indoor

Installation Type: Universal Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 2

Origin: Global

UL Listed: No

Watts: 9

Width: 13 in