DESCRIPTION

  • Dimensions: ASME B15.14
  • Made in U.S.A. Rohs compliant
  • NPTF dry seal taper threads per ANSI/ASME B1.20.3
  • Type 5 blade

Craftmade International Plus Series 52 in. 5-Blade Set

CBCD52

Blade Finish

 

SPECIFICATIONS

Blade Finish
White
Blade Span
52 in
Collection
Plus Series
Number Of Blades
5

Starting at
$8.0
EACH
  • QUANTITY