DESCRIPTION

  • Blade Length: 52"
  • Plus Series

Craftmade International Plus Series 52 in. Fan Blade Set

CBCD52P

Blade Finish

 

SPECIFICATIONS

Blade Finish
Oil Rubbed Bronze
Blade Span
52 in
Collection
Plus Series
Color Finish Category
Bronze Tones
Number Of Blades
5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.0
EACH
  • QUANTITY