• Cart

DESCRIPTION

  • Available in a wide variety of fine finishes
  • Pre-drilled holes on both ends
  • Steel construction
  • Threaded on both ends

Craftmade International Signature Fan Downrod in Brushed Nickel

CDRBN

Length:

SPECIFICATIONS

Collection
Signature
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1/2 in
Length
6 in
Type
Downrod

Starting at
Call for Pricing
  • QUANTITY