1-Light Medium Wall Mount Sconce in Matte Black
Grid Cage 1-Light Medium Wall Mount Sconce in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Die-Cast/sand-cast aluminum components
- Finish is treated with UV guard
- Requires 1 Medium 100-watt bulb (not included)
Specifications
- ADA Compliant:
- No
- Collection:
- Grid Cage
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Matte Black
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in